FullyThreadedStud, 10", 2A, Ni Copper

  • Mfr # STUD71058C160
  • Zoro # G122436944
product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Material Quality Standards
ASTM B164
Thread Direction
Right Hand
Resistance Properties
Chemical-Resistant
Yield Strength - Minimum
60,000 psi
Temperature - Minimum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD71058C160
Zoro #
G122436944
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Wire Rope Length
10 in
For Screw Size
5/8 in
Overall Length
10 in
Length
10 in

Details

Material Quality Standards
ASTM B164
Thread Direction
Right Hand
Resistance Properties
Chemical-Resistant
Yield Strength - Minimum
60,000 psi
Temperature - Minimum
Not Rated
Dimensional Standards
ASME B1.1
REACH Compliant
Yes
Includes Nuts
No
Material Grade/Class
Grade 405
Item
Fully Threaded Stud
Material
Nickel Copper
Rockwell Hardness
HRB85
End Type
Straight Cut
Standards
ASTM B164
Product Type
Continuous Thread Stud
Thread Fit
2A
Finish
Plain
System of Measurement
Inch
RoHS Compliant
Yes
Color
Silver
Removable
Yes
Material Fabrication
Machined
Temperature - Maximum
Not Rated
Made in North America
Yes
Thread Type
Coarse
Tensile Strength
85,000 psi
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size 5/8 In.-11, Overall Length 10 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews