Shop ZORO SELECT

FullyThreadedStud, 10", 2A, Si Brz

  • Mfr # STUD79801F160
  • Zoro # G922437943

product price: 
$
80.89
/ea

Key Features

System of Measurement
Inch
Resistance Properties
Salt Water-Resistant
Includes Nuts
No
RoHS Compliant
Yes
Material Grade/Class
Not Graded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD79801F160
Zoro #
G922437943
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Thread Size
1"-14
For Screw Size
#1
Wire Rope Length
10 in
Length
10 in

Details

System of Measurement
Inch
Resistance Properties
Salt Water-Resistant
Includes Nuts
No
RoHS Compliant
Yes
Material Grade/Class
Not Graded
REACH Compliant
Yes
Color
Silver
Removable
Yes
Thread Type
Coarse
Yield Strength - Minimum
43,000 psi
Product Type
Continuous Thread Stud
Dimensional Standards
ASME B1.1
Tensile Strength
70,000 psi
End Type
Straight Cut
Temperature - Maximum
Not Rated
Material
Silicon Bronze
Finish
Plain
Standards
ASTM B98
Item
Fully Threaded Stud
Material Fabrication
Machined
Made in North America
Yes
Thread Direction
Right Hand
Temperature - Minimum
Not Rated
Thread Fit
2A
Material Quality Standards
ASTM B98
Rockwell Hardness
HRB75
Shell Material
Silicon Bronze
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 1 In.-14, Overall Length 10 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.