Shop ZORO SELECT

FullyThreadedStud, 10", 2A, Si Brz

  • Mfr # STUD79851C160
  • Zoro # G322439028

product price: 
$
15.79
/ea

Key Features

Includes Nuts
No
Thread Size
5/16"-18
For Screw Size
5/16 in
Tensile Strength
70,000 psi
Material Quality Standards
ASTM B98
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD79851C160
Zoro #
G322439028
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
For Screw Size
5/16 in
Wire Rope Length
10 in
Overall Length
10 in
Length
10 in

Details

Includes Nuts
No
Tensile Strength
70,000 psi
Material Quality Standards
ASTM B98
Temperature - Minimum
Not Rated
Temperature - Maximum
Not Rated
Item
Fully Threaded Stud
REACH Compliant
Yes
Yield Strength - Minimum
43,000 psi
Resistance Properties
Salt Water-Resistant
Material Fabrication
Machined
Finish
Plain
Thread Type
Coarse
Standards
ASTM B98
Color
Silver
Dimensional Standards
ASME B1.1
End Type
Straight Cut
Removable
Yes
Material Grade/Class
Not Graded
System of Measurement
Inch
Material
Silicon Bronze
Made in North America
Yes
RoHS Compliant
Yes
Thread Fit
2A
Rockwell Hardness
HRB75
Thread Direction
Right Hand
Product Type
Continuous Thread Stud

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 5/16 In.-18, Overall Length 10 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.