FullyThreadedStud, 1/2", 2A, Si Brz

  • Mfr # STUD79806C08
  • Zoro # G022440324
product price: 
$
2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Thread Size
#6-32
Thread Direction
Right Hand
Resistance Properties
Salt Water-Resistant
Wire Rope Length
1/2 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD79806C08
Zoro #
G022440324
UPC #
-
Country of Origin
United States
Thread Direction
Right Hand
Resistance Properties
Salt Water-Resistant
System of Measurement
Inch
Material Quality Standards
ASTM B98
REACH Compliant
Yes
Rockwell Hardness
HRB75
Item
Fully Threaded Stud
End Type
Straight Cut
Material Grade/Class
Not Graded
Yield Strength - Minimum
43,000 psi
Temperature - Maximum
Not Rated
Thread Fit
2A
Finish
Plain
Material Fabrication
Machined
Color
Silver
Made in North America
Yes
Dimensional Standards
ASME B1.1
Tensile Strength
70,000 psi
Thread Type
Coarse
Standards
ASTM B98
Removable
Yes
Includes Nuts
No
Product Type
Continuous Thread Stud
Temperature - Minimum
Not Rated
Material
Silicon Bronze
RoHS Compliant
Yes
Shell Material
Silicon Bronze
Wire Color
Silver

Dimensions

Thread Size
#6-32
Wire Rope Length
1/2 in
For Screw Size
#6
Overall Length
1/2 in
Length
1/2 in

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size #6-32, Overall Length 1/2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews