Shop ZORO SELECT

FullyThreadedStud, 1/2", 2A, Si Brz

  • Mfr # STUD798080F08
  • Zoro # G922437349

product price: 
$
3.49
/ea

Key Features

Material
Silicon Bronze
Tensile Strength
70,000 psi
End Type
Straight Cut
Material Grade/Class
Not Graded
Thread Type
Extra Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD798080F08
Zoro #
G922437349
UPC #
-
Country of Origin
United States
Material
Silicon Bronze
Tensile Strength
70,000 psi
End Type
Straight Cut
Material Grade/Class
Not Graded
Thread Type
Extra Fine
Made in North America
Yes
REACH Compliant
Yes
Temperature - Minimum
Not Rated
Color
Silver
Includes Nuts
No
System of Measurement
Inch
Product Type
Continuous Thread Stud
Dimensional Standards
ASME B1.1
Thread Fit
2A
Standards
ASTM B98
Resistance Properties
Salt Water-Resistant
Rockwell Hardness
HRB75
Thread Direction
Right Hand
Material Quality Standards
ASTM B98
Temperature - Maximum
Not Rated
Material Fabrication
Machined
Item
Fully Threaded Stud
RoHS Compliant
Yes
Finish
Plain
Removable
Yes
Yield Strength - Minimum
43,000 psi

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size #0-80, Overall Length 1/2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews