FullyThreadedStud, 1/2", 2A, SS, A286

  • Mfr # STUD28651C08
  • Zoro # G022438369
product price: 
$
9.69
/ea

Key Features

Includes Nuts
No
Material Grade/Class
A286
End Type
Straight Cut
Wire Rope Length
1/2 in
Thread Fit
2A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28651C08
Zoro #
G022438369
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
1/2 in
For Screw Size
5/16 in
Thread Size
5/16"-18
Overall Length
1/2 in
Length
1/2 in

Details

Includes Nuts
No
Item
Fully Threaded Stud
Material Grade/Class
A286
End Type
Straight Cut
Thread Fit
2A
Material Fabrication
Machined
Thread Type
Coarse
Thread Direction
Right Hand
RoHS Compliant
Yes
Removable
Yes
Color
Silver
Material
Stainless Steel
REACH Compliant
Yes
Rockwell Hardness
HRC24
Made in North America
Yes
Tensile Strength
160,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B1.1
Standards
ASTM A638
Resistance Properties
High Temperature-Resistant
Yield Strength - Minimum
120,000 psi
Temperature - Minimum
Not Rated
Product Type
Continuous Thread Stud
Temperature - Maximum
Not Rated
Material Quality Standards
ASTM A638
Finish
Plain
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Overall Length 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews