FullyThreadedStud, 2-1/2", 2A, Ni Copper

  • Mfr # STUD71008C40
  • Zoro # G722435125
product price: 
$
12.79
/ea

Key Features

Finish
Plain
Thread Type
Coarse
Product Type
Continuous Thread Stud
Color
Silver
Resistance Properties
Chemical-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD71008C40
Zoro #
G722435125
UPC #
-
Country of Origin
United States
Finish
Plain
Thread Type
Coarse
Item
Fully Threaded Stud
Product Type
Continuous Thread Stud
Color
Silver
Resistance Properties
Chemical-Resistant
REACH Compliant
Yes
Temperature - Maximum
Not Rated
Material Quality Standards
ASTM B164
Temperature - Minimum
Not Rated
Made in North America
Yes
Tensile Strength
85,000 psi
Material Fabrication
Machined
System of Measurement
Inch
Thread Fit
2A
Removable
Yes
Includes Nuts
No
Dimensional Standards
ASME B1.1
Yield Strength - Minimum
60,000 psi
Material Grade/Class
Grade 405
End Type
Straight Cut
RoHS Compliant
Yes
Material
Nickel Copper
Thread Direction
Right Hand
Rockwell Hardness
HRB85
Standards
ASTM B164
Shell Material
Nickel Copper
Wire Color
Silver

Dimensions

Wire Rope Length
2 1/2 in
For Screw Size
#8
Thread Size
#8-32
Overall Length
2 1/2 in
Length
2 1/2 in

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size #8-32, Overall Length 2 1/2 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews