FullyThreadedStud, 2-1/2", 2A, Ni Copper

  • Mfr # STUD71012C40
  • Zoro # G822440784
product price: 
$
31.29
/ea

Key Features

Yield Strength - Minimum
60,000 psi
System of Measurement
Inch
Finish
Plain
Material Grade/Class
Grade 405
Includes Nuts
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD71012C40
Zoro #
G822440784
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
2 1/2 in
Thread Size
1/2"-13
For Screw Size
1/2 in
Overall Length
2 1/2 in
Length
2 1/2 in

Details

Yield Strength - Minimum
60,000 psi
System of Measurement
Inch
Finish
Plain
Material Grade/Class
Grade 405
Item
Fully Threaded Stud
Includes Nuts
No
Material Fabrication
Machined
Removable
Yes
Color
Silver
Thread Direction
Right Hand
Material
Nickel Copper
Standards
ASTM B164
Dimensional Standards
ASME B1.1
Thread Fit
2A
Material Quality Standards
ASTM B164
RoHS Compliant
Yes
Product Type
Continuous Thread Stud
Made in North America
Yes
Thread Type
Coarse
Resistance Properties
Chemical-Resistant
Temperature - Maximum
Not Rated
End Type
Straight Cut
Tensile Strength
85,000 psi
REACH Compliant
Yes
Temperature - Minimum
Not Rated
Rockwell Hardness
HRB85
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size 1/2 In.-13, Overall Length 2 1/2 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews