Shop ZORO SELECT

FullyThreadedStud, 2-1/2", 2A, SS, 410

  • Mfr # STUD41004C40
  • Zoro # G622435201

product price: 
$
8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Color
Silver
Removable
Yes
Material Quality Standards
ASTM A276
RoHS Compliant
Yes
Tensile Strength
95,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD41004C40
Zoro #
G622435201
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
2 1/2 in
Thread Size
#4-40
For Screw Size
#4
Overall Length
2 1/2 in
Length
2 1/2 in

Details

Color
Silver
Removable
Yes
Material Quality Standards
ASTM A276
RoHS Compliant
Yes
Tensile Strength
95,000 psi
Material Fabrication
Machined
Item
Fully Threaded Stud
Temperature - Minimum
Not Rated
End Type
Straight Cut
Resistance Properties
Wear-Resistant
Product Type
Continuous Thread Stud
Thread Direction
Right Hand
REACH Compliant
Yes
Standards
ASTM A276
Material
Stainless Steel
Dimensional Standards
ASME B1.1
Thread Fit
2A
Thread Type
Coarse
Material Grade/Class
410
Finish
Plain
Made in North America
Yes
Rockwell Hardness
HRB90
Includes Nuts
No
Yield Strength - Minimum
65,000 psi
Temperature - Maximum
Not Rated
System of Measurement
Inch
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size #4-40, Overall Length 2 1/2 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.