FullyThreadedStud, 2-1/2", 2A, SS, 410

  • Mfr # STUD41014F40
  • Zoro # G922439084
product price: 
$
2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Wire Rope Length
2 1/2 in
Temperature - Minimum
Not Rated
Standards
ASTM A276
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD41014F40
Zoro #
G922439084
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
2 1/2 in
For Screw Size
1/4 in
Thread Size
1/4"-28
Overall Length
2 1/2 in
Length
2 1/2 in

Details

Temperature - Minimum
Not Rated
Standards
ASTM A276
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Includes Nuts
No
Rockwell Hardness
HRB90
Temperature - Maximum
Not Rated
Dimensional Standards
ASME B1.1
Tensile Strength
95,000 psi
Thread Fit
2A
Yield Strength - Minimum
65,000 psi
Finish
Plain
Material Grade/Class
410
Made in North America
Yes
Thread Type
Extra Fine
System of Measurement
Inch
Color
Silver
End Type
Straight Cut
Material Fabrication
Machined
REACH Compliant
Yes
Material Quality Standards
ASTM A276
Item
Fully Threaded Stud
Material
Stainless Steel
Removable
Yes
RoHS Compliant
Yes
Resistance Properties
Wear-Resistant
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-28, Overall Length 2 1/2 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews