FullyThreadedStud, 2-1/2", 2A, SS, A286

  • Mfr # STUD28612C40
  • Zoro # G722440747
product price: 
$
24.99
/ea

Key Features

End Type
Straight Cut
Wire Rope Length
2 1/2 in
Dimensional Standards
ASME B1.1
Tensile Strength
160,000 psi
Made in North America
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28612C40
Zoro #
G722440747
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
2 1/2 in
Thread Size
1/2"-13
For Screw Size
1/2 in
Overall Length
2 1/2 in
Length
2 1/2 in

Details

End Type
Straight Cut
Dimensional Standards
ASME B1.1
Tensile Strength
160,000 psi
Made in North America
Yes
Standards
ASTM A638
System of Measurement
Inch
Material
Stainless Steel
REACH Compliant
Yes
RoHS Compliant
Yes
Resistance Properties
High Temperature-Resistant
Thread Fit
2A
Material Grade/Class
A286
Removable
Yes
Thread Type
Coarse
Rockwell Hardness
HRC24
Item
Fully Threaded Stud
Material Fabrication
Machined
Temperature - Minimum
Not Rated
Thread Direction
Right Hand
Includes Nuts
No
Color
Silver
Temperature - Maximum
Not Rated
Product Type
Continuous Thread Stud
Finish
Plain
Material Quality Standards
ASTM A638
Yield Strength - Minimum
120,000 psi
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 2 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews