Shop ZORO SELECT

FullyThreadedStud, 2", 2A, Ni Copper

  • Mfr # STUD710080F32
  • Zoro # G522437190

product price: 
$
35.49
/ea

Key Features

Includes Nuts
No
Temperature - Minimum
Not Rated
Tensile Strength
85,000 psi
Resistance Properties
Chemical-Resistant
RoHS Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD710080F32
Zoro #
G522437190
UPC #
-
Country of Origin
United States
Includes Nuts
No
Temperature - Minimum
Not Rated
Tensile Strength
85,000 psi
Resistance Properties
Chemical-Resistant
RoHS Compliant
Yes
Material
Nickel Copper
Yield Strength - Minimum
60,000 psi
Thread Direction
Right Hand
Dimensional Standards
ASME B1.1
Material Grade/Class
Grade 405
End Type
Straight Cut
Removable
Yes
Material Quality Standards
ASTM B164
Made in North America
Yes
System of Measurement
Inch
REACH Compliant
Yes
Item
Fully Threaded Stud
Thread Fit
2A
Rockwell Hardness
HRB85
Color
Silver
Finish
Plain
Standards
ASTM B164
Product Type
Continuous Thread Stud
Thread Type
Extra Fine
Temperature - Maximum
Not Rated
Material Fabrication
Machined

Description

Fully Threaded Stud, Material Grade/Class Grade 405, Material Nickel Copper, Finish Plain, Thread Size #0-80, Overall Length 2 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews