Shop ZORO SELECT

FullyThreadedStud, 2", 2A, Si Brz

  • Mfr # STUD798080F32
  • Zoro # G822438941

product price: 
$
7.79
/ea

Key Features

Finish
Plain
End Type
Straight Cut
Standards
ASTM B98
Color
Silver
RoHS Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD798080F32
Zoro #
G822438941
UPC #
-
Country of Origin
United States
Finish
Plain
End Type
Straight Cut
Standards
ASTM B98
Color
Silver
RoHS Compliant
Yes
Material
Silicon Bronze
Made in North America
Yes
REACH Compliant
Yes
Rockwell Hardness
HRB75
Material Quality Standards
ASTM B98
Dimensional Standards
ASME B1.1
Yield Strength - Minimum
43,000 psi
System of Measurement
Inch
Includes Nuts
No
Removable
Yes
Item
Fully Threaded Stud
Material Grade/Class
Not Graded
Temperature - Maximum
Not Rated
Thread Type
Extra Fine
Thread Fit
2A
Resistance Properties
Salt Water-Resistant
Temperature - Minimum
Not Rated
Material Fabrication
Machined
Tensile Strength
70,000 psi
Thread Direction
Right Hand
Product Type
Continuous Thread Stud

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size #0-80, Overall Length 2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.