Shop ZORO SELECT

FullyThreadedStud, 3-1/2", 2A, Si Brz

  • Mfr # STUD79810C56
  • Zoro # G022381511

product price: 
$
3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Product Type
Continuous Thread Stud
Material Fabrication
Machined
Made in North America
Yes
Standards
ASTM B98
Temperature - Maximum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD79810C56
Zoro #
G022381511
UPC #
-
Country of Origin
United States
Product Type
Continuous Thread Stud
Material Fabrication
Machined
Made in North America
Yes
Standards
ASTM B98
Temperature - Maximum
Not Rated
Dimensional Standards
ASME B1.1
Finish
Plain
Removable
Yes
Material Grade/Class
Not Graded
Thread Fit
2A
Yield Strength - Minimum
43,000 psi
Temperature - Minimum
Not Rated
Resistance Properties
Salt Water-Resistant
Item
Fully Threaded Stud
Thread Type
Coarse
REACH Compliant
Yes
End Type
Straight Cut
Includes Nuts
No
System of Measurement
Inch
RoHS Compliant
Yes
Material
Silicon Bronze
Material Quality Standards
ASTM B98
Thread Direction
Right Hand
Tensile Strength
70,000 psi
Color
Silver
Rockwell Hardness
HRB75

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size #10-24, Overall Length 3 1/2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.