Shop ZORO SELECT

FullyThreadedStud, 3-1/2", 2A, SS, A286

  • Mfr # STUD28610F56
  • Zoro # G522436513

product price: 
$
19.29
/ea

Key Features

End Type
Straight Cut
Thread Type
Fine
For Screw Size
#10
Removable
Yes
Yield Strength - Minimum
120,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD28610F56
Zoro #
G522436513
UPC #
-
Country of Origin
United States
End Type
Straight Cut
Thread Type
Fine
Removable
Yes
Yield Strength - Minimum
120,000 psi
Temperature - Minimum
Not Rated
Material Fabrication
Machined
Material Quality Standards
ASTM A638
Product Type
Continuous Thread Stud
Includes Nuts
No
Color
Silver
REACH Compliant
Yes
Temperature - Maximum
Not Rated
Material Grade/Class
A286
Standards
ASTM A638
Thread Direction
Right Hand
Resistance Properties
High Temperature-Resistant
System of Measurement
Inch
Made in North America
Yes
Rockwell Hardness
HRC24
Item
Fully Threaded Stud
Finish
Plain
Material
Stainless Steel
RoHS Compliant
Yes
Tensile Strength
160,000 psi
Thread Fit
2A
Dimensional Standards
ASME B1.1
Shell Material
Stainless Steel
Wire Color
Silver

Dimensions

For Screw Size
#10
Thread Size
#10-32
Wire Rope Length
3 1/2 in
Overall Length
3 1/2 in
Length
3 1/2 in

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 3 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.