FullyThreadedStud, 3-1/2", 2A, SS, A286

  • Mfr # STUD28634C56
  • Zoro # G622437342
product price: 
$
61.89
/ea

Key Features

Thread Type
Coarse
Finish
Plain
Dimensional Standards
ASME B1.1
Thread Fit
2A
RoHS Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28634C56
Zoro #
G622437342
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Thread Size
3/4"-10
Wire Rope Length
3 1/2 in
Overall Length
3 1/2 in
Length
3 1/2 in

Details

Thread Type
Coarse
Finish
Plain
Dimensional Standards
ASME B1.1
Thread Fit
2A
RoHS Compliant
Yes
Temperature - Maximum
Not Rated
Item
Fully Threaded Stud
Temperature - Minimum
Not Rated
Tensile Strength
160,000 psi
Material Fabrication
Machined
Material Grade/Class
A286
Material Quality Standards
ASTM A638
Standards
ASTM A638
Product Type
Continuous Thread Stud
Removable
Yes
Made in North America
Yes
End Type
Straight Cut
REACH Compliant
Yes
Color
Silver
Resistance Properties
High Temperature-Resistant
Yield Strength - Minimum
120,000 psi
Includes Nuts
No
Thread Direction
Right Hand
System of Measurement
Inch
Material
Stainless Steel
Rockwell Hardness
HRC24
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 3 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.