Shop ZORO SELECT

FullyThreadedStud, 3", 2A, SS, Alloy 20

  • Mfr # STUD62006C48
  • Zoro # G822436671

product price: 
$
13.19
/ea

Key Features

Material Grade/Class
Alloy 20
Material Fabrication
Machined
Includes Nuts
No
REACH Compliant
Yes
Standards
ASTM B473
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD62006C48
Zoro #
G822436671
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
For Screw Size
#6
Wire Rope Length
3 in
Overall Length
3 in
Length
3 in

Details

Material Grade/Class
Alloy 20
Material Fabrication
Machined
Includes Nuts
No
REACH Compliant
Yes
Standards
ASTM B473
Resistance Properties
Corrosion-Resistant
Item
Fully Threaded Stud
Rockwell Hardness
HRB95
Yield Strength - Minimum
35,000 psi
RoHS Compliant
No
System of Measurement
Inch
Finish
Plain
Dimensional Standards
ASME B1.1
Material Quality Standards
ASTM B473
Removable
Yes
Color
Silver
Material
Stainless Steel
Temperature - Minimum
Not Rated
Thread Type
Coarse
End Type
Straight Cut
Temperature - Maximum
Not Rated
Thread Direction
Right Hand
Thread Fit
2A
Tensile Strength
80,000 psi
Product Type
Continuous Thread Stud
Made in North America
Yes
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class Alloy 20, Material Stainless Steel, Finish Plain, Thread Size #6-32, Overall Length 3 in, Tensile Strength 80,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.