Shop ZORO SELECT

FullyThreadedStud, 3/4", 2A, Si Brz

  • Mfr # STUD798080F12
  • Zoro # G122435107

product price: 
$
4.29
/ea

Key Features

Thread Fit
2A
System of Measurement
Inch
Standards
ASTM B98
Thread Type
Extra Fine
Temperature - Maximum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD798080F12
Zoro #
G122435107
UPC #
-
Country of Origin
United States
Thread Fit
2A
System of Measurement
Inch
Standards
ASTM B98
Thread Type
Extra Fine
Temperature - Maximum
Not Rated
Rockwell Hardness
HRB75
Color
Silver
Item
Fully Threaded Stud
Thread Direction
Right Hand
Made in North America
Yes
Dimensional Standards
ASME B1.1
Removable
Yes
Finish
Plain
Resistance Properties
Salt Water-Resistant
Yield Strength - Minimum
43,000 psi
REACH Compliant
Yes
Material
Silicon Bronze
RoHS Compliant
Yes
Material Fabrication
Machined
Material Quality Standards
ASTM B98
Material Grade/Class
Not Graded
Temperature - Minimum
Not Rated
End Type
Straight Cut
Includes Nuts
No
Tensile Strength
70,000 psi
Product Type
Continuous Thread Stud

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size #0-80, Overall Length 3/4 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews