Shop ZORO SELECT

FullyThreadedStud, 4-1/2", 2A, SS, 410

  • Mfr # STUD41010C72
  • Zoro # G922436144

product price: 
$
5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Finish
Plain
System of Measurement
Inch
Standards
ASTM A276
Material Grade/Class
410
Material Fabrication
Machined
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD41010C72
Zoro #
G922436144
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Thread Size
#10-24
Wire Rope Length
4 1/2 in
Overall Length
4 1/2 in
Length
4 1/2 in

Details

Finish
Plain
System of Measurement
Inch
Standards
ASTM A276
Material Grade/Class
410
Material Fabrication
Machined
Temperature - Minimum
Not Rated
Material
Stainless Steel
End Type
Straight Cut
Material Quality Standards
ASTM A276
Thread Type
Coarse
Temperature - Maximum
Not Rated
Dimensional Standards
ASME B1.1
Color
Silver
REACH Compliant
Yes
Made in North America
Yes
RoHS Compliant
Yes
Removable
Yes
Includes Nuts
No
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Resistance Properties
Wear-Resistant
Yield Strength - Minimum
65,000 psi
Item
Fully Threaded Stud
Thread Fit
2A
Rockwell Hardness
HRB90
Tensile Strength
95,000 psi
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size #10-24, Overall Length 4 1/2 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.