FullyThreadedStud, 4-1/2", 2A, SS, A286

  • Mfr # STUD28610F72
  • Zoro # G422438150
product price: 
$
22.69
/ea

Key Features

Resistance Properties
High Temperature-Resistant
Product Type
Continuous Thread Stud
Material Fabrication
Machined
Material
Stainless Steel
Temperature - Maximum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD28610F72
Zoro #
G422438150
UPC #
-
Country of Origin
United States
Resistance Properties
High Temperature-Resistant
Product Type
Continuous Thread Stud
Material Fabrication
Machined
Material
Stainless Steel
Temperature - Maximum
Not Rated
Thread Direction
Right Hand
Dimensional Standards
ASME B1.1
Standards
ASTM A638
Includes Nuts
No
Removable
Yes
Made in North America
Yes
Thread Type
Fine
Color
Silver
Item
Fully Threaded Stud
Material Grade/Class
A286
Tensile Strength
160,000 psi
Temperature - Minimum
Not Rated
REACH Compliant
Yes
Material Quality Standards
ASTM A638
Finish
Plain
RoHS Compliant
Yes
Rockwell Hardness
HRC24
End Type
Straight Cut
Yield Strength - Minimum
120,000 psi
System of Measurement
Inch
Thread Fit
2A
Shell Material
Stainless Steel
Wire Color
Silver

Dimensions

Thread Size
#10-32
Wire Rope Length
4 1/2 in
For Screw Size
#10
Overall Length
4 1/2 in
Length
4 1/2 in

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 4 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews