Shop ZORO SELECT

FullyThreadedStud, 4", 2A, Alloy Steel

  • Mfr # 38284
  • Zoro # G122581231

product price: 
$
8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Material Quality Standards
ASTM A354
Material Grade/Class
Grade BD
End Type
Straight Cut
Thread Direction
Right Hand
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38284
Zoro #
G122581231
UPC #
-
Country of Origin
United States
Material Quality Standards
ASTM A354
Material Grade/Class
Grade BD
End Type
Straight Cut
Thread Direction
Right Hand
Finish
Plain
Item
Fully Threaded Stud
Thread Fit
2A
Material
Alloy Steel
Tensile Strength
150,035 ksi
Rockwell Hardness
HRC33 - HRC35
Color
Black
Number of Nuts Included
0
Product Type
Continuous Thread Stud
REACH Compliant
Yes
Temperature - Minimum
-20 Degrees F
Thread Type
Coarse
RoHS Compliant
Yes
Temperature - Maximum
375 Degrees F
Made in North America
Yes
System of Measurement
Inch
Material Fabrication
Cold Drawn
Includes Nuts
No
Thread Profile
UTS
Removable
Yes
Dimensional Standards
ASME B18.31.3
Standards
ASTM A354BD
Yield Strength - Minimum
130,034 ksi
Resistance Properties
Oil-Resistant
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

For Screw Size
3/8 in
Thread Size
3/8"-16
Wire Rope Length
4 in
Overall Length
4 in
Length
4 in

Description

Fully Threaded Stud, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 4 in, Tensile Strength 150,035 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.