Shop ZORO SELECT

FullyThreadedStud, 4", 2A, Alloy Steel

  • Mfr # 38294
  • Zoro # G222580066

product price: 
$
19.69
/ea

Key Features

Dimensional Standards
ASME B18.31.3
Color
Black
Tensile Strength
150,025 ksi
Thread Profile
UTS
Wire Rope Length
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38294
Zoro #
G222580066
UPC #
-
Country of Origin
United States
Dimensional Standards
ASME B18.31.3
Color
Black
Tensile Strength
150,025 ksi
Thread Profile
UTS
Material Grade/Class
Grade BD
Standards
ASTM A354BD
Yield Strength - Minimum
130,024 ksi
Product Type
Continuous Thread Stud
Removable
Yes
Resistance Properties
Oil-Resistant
REACH Compliant
Yes
Includes Nuts
No
RoHS Compliant
Yes
Item
Fully Threaded Stud
Number of Nuts Included
0
Material Fabrication
Cold Drawn
Material
Alloy Steel
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
375 Degrees F
Made in North America
Yes
Finish
Plain
Thread Type
Coarse
End Type
Straight Cut
Rockwell Hardness
HRC33 - HRC35
System of Measurement
Inch
Thread Direction
Right Hand
Thread Fit
2A
Material Quality Standards
ASTM A354
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Wire Rope Length
4 in
Thread Size
1"-8
For Screw Size
1 in
Overall Length
4 in
Length
4 in

Description

Fully Threaded Stud, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 1 In.-8, Overall Length 4 in, Tensile Strength 150,025 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.