FullyThreadedStud, 5-1/2", 2A, Ni Copper

  • Mfr # STUD71012C88
  • Zoro # G622435188
product price: 
$
57.19
/ea

Key Features

Finish
Plain
Made in North America
Yes
Wire Rope Length
5 1/2 in
End Type
Straight Cut
Temperature - Maximum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD71012C88
Zoro #
G622435188
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
5 1/2 in
Thread Size
1/2"-13
For Screw Size
1/2 in
Overall Length
5 1/2 in
Length
5 1/2 in

Details

Finish
Plain
Made in North America
Yes
Item
Fully Threaded Stud
End Type
Straight Cut
Temperature - Maximum
Not Rated
System of Measurement
Inch
Thread Type
Coarse
Dimensional Standards
ASME B1.1
RoHS Compliant
Yes
Thread Fit
2A
Material Fabrication
Machined
Tensile Strength
85,000 psi
Standards
ASTM B164
Includes Nuts
No
Material
Nickel Copper
Resistance Properties
Chemical-Resistant
REACH Compliant
Yes
Yield Strength - Minimum
60,000 psi
Removable
Yes
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM B164
Rockwell Hardness
HRB85
Temperature - Minimum
Not Rated
Color
Silver
Material Grade/Class
Grade 405
Thread Direction
Right Hand
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size 1/2 In.-13, Overall Length 5 1/2 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.