FullyThreadedStud, 5-1/2", 2A, SS, 410

  • Mfr # STUD41012F88
  • Zoro # G322435518
product price: 
$
11.99
/ea

Key Features

Material
Stainless Steel
Tensile Strength
95,000 psi
RoHS Compliant
Yes
Thread Direction
Right Hand
REACH Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD41012F88
Zoro #
G322435518
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
For Screw Size
1/2 in
Wire Rope Length
5 1/2 in
Overall Length
5 1/2 in
Length
5 1/2 in

Details

Material
Stainless Steel
Tensile Strength
95,000 psi
RoHS Compliant
Yes
Thread Direction
Right Hand
REACH Compliant
Yes
Removable
Yes
Resistance Properties
Wear-Resistant
Made in North America
Yes
Standards
ASTM A276
Material Quality Standards
ASTM A276
Finish
Plain
Thread Fit
2A
Rockwell Hardness
HRB90
Temperature - Minimum
Not Rated
Includes Nuts
No
Material Grade/Class
410
Yield Strength - Minimum
65,000 psi
Product Type
Continuous Thread Stud
End Type
Straight Cut
Material Fabrication
Machined
Color
Silver
Thread Type
Extra Fine
Temperature - Maximum
Not Rated
System of Measurement
Inch
Dimensional Standards
ASME B1.1
Item
Fully Threaded Stud
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-20, Overall Length 5 1/2 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews