FullyThreadedStud, 5-1/2", 2A, SS, 410

  • Mfr # STUD41058C88
  • Zoro # G822437739
product price: 
$
12.29
/ea

Key Features

Material Quality Standards
ASTM A276
Rockwell Hardness
HRB90
Material
Stainless Steel
Color
Silver
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD41058C88
Zoro #
G822437739
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Wire Rope Length
5 1/2 in
Thread Size
5/8"-11
Overall Length
5 1/2 in
Length
5 1/2 in

Details

Material Quality Standards
ASTM A276
Rockwell Hardness
HRB90
Material
Stainless Steel
Color
Silver
System of Measurement
Inch
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Temperature - Maximum
Not Rated
Tensile Strength
95,000 psi
Thread Type
Coarse
Removable
Yes
Thread Fit
2A
Material Fabrication
Machined
Finish
Plain
Resistance Properties
Wear-Resistant
Dimensional Standards
ASME B1.1
End Type
Straight Cut
REACH Compliant
Yes
Standards
ASTM A276
Material Grade/Class
410
Made in North America
Yes
RoHS Compliant
Yes
Yield Strength - Minimum
65,000 psi
Includes Nuts
No
Item
Fully Threaded Stud
Temperature - Minimum
Not Rated
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 5 1/2 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews