Shop ZORO SELECT

FullyThreadedStud, 5-1/2", 2A, SS, 410

  • Mfr # STUD41078C88
  • Zoro # G622434952

product price: 
$
28.49
/ea

Key Features

Rockwell Hardness
HRB90
Standards
ASTM A276
Tensile Strength
95,000 psi
Dimensional Standards
ASME B1.1
For Screw Size
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD41078C88
Zoro #
G622434952
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Thread Size
7/8"-9
Wire Rope Length
5 1/2 in
Overall Length
5 1/2 in
Length
5 1/2 in

Details

Rockwell Hardness
HRB90
Standards
ASTM A276
Tensile Strength
95,000 psi
Dimensional Standards
ASME B1.1
Color
Silver
REACH Compliant
Yes
Yield Strength - Minimum
65,000 psi
Thread Fit
2A
Material Quality Standards
ASTM A276
Item
Fully Threaded Stud
Product Type
Continuous Thread Stud
Includes Nuts
No
Thread Direction
Right Hand
Thread Type
Coarse
Made in North America
Yes
Finish
Plain
Temperature - Minimum
Not Rated
Material Fabrication
Machined
Temperature - Maximum
Not Rated
Material Grade/Class
410
Removable
Yes
RoHS Compliant
Yes
Material
Stainless Steel
End Type
Straight Cut
Resistance Properties
Wear-Resistant
System of Measurement
Inch
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 5 1/2 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.