FullyThreadedStud, 6-1/2", 2A, Si Brz

  • Mfr # STUD79834C104
  • Zoro # G422434947
product price: 
$
33.29
/ea

Key Features

Dimensional Standards
ASME B1.1
Thread Direction
Right Hand
Thread Fit
2A
Rockwell Hardness
HRB75
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD79834C104
Zoro #
G422434947
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Wire Rope Length
6 1/2 in
Thread Size
3/4"-10
Overall Length
6 1/2 in
Length
6 1/2 in

Details

Dimensional Standards
ASME B1.1
Thread Direction
Right Hand
Thread Fit
2A
Rockwell Hardness
HRB75
Color
Silver
REACH Compliant
Yes
Finish
Plain
Material Fabrication
Machined
Made in North America
Yes
Material Quality Standards
ASTM B98
System of Measurement
Inch
Item
Fully Threaded Stud
Thread Type
Coarse
Yield Strength - Minimum
43,000 psi
Includes Nuts
No
RoHS Compliant
Yes
Material
Silicon Bronze
Resistance Properties
Salt Water-Resistant
Temperature - Maximum
Not Rated
Product Type
Continuous Thread Stud
Temperature - Minimum
Not Rated
Tensile Strength
70,000 psi
Material Grade/Class
Not Graded
Standards
ASTM B98
End Type
Straight Cut
Removable
Yes
Shell Material
Silicon Bronze
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 3/4 In.-10, Overall Length 6 1/2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews