FullyThreadedStud, 6-1/2", 2A, SS, 410

  • Mfr # STUD41034C104
  • Zoro # G622440137
product price: 
$
28.29
/ea

Key Features

Includes Nuts
No
REACH Compliant
Yes
Thread Fit
2A
Tensile Strength
95,000 psi
For Screw Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD41034C104
Zoro #
G622440137
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Wire Rope Length
6 1/2 in
Thread Size
3/4"-10
Overall Length
6 1/2 in
Length
6 1/2 in

Details

Includes Nuts
No
REACH Compliant
Yes
Thread Fit
2A
Tensile Strength
95,000 psi
Rockwell Hardness
HRB90
RoHS Compliant
Yes
Dimensional Standards
ASME B1.1
Finish
Plain
Color
Silver
Removable
Yes
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM A276
End Type
Straight Cut
Material Grade/Class
410
Material
Stainless Steel
Resistance Properties
Wear-Resistant
Thread Type
Coarse
Temperature - Maximum
Not Rated
Thread Direction
Right Hand
System of Measurement
Inch
Made in North America
Yes
Item
Fully Threaded Stud
Material Fabrication
Machined
Standards
ASTM A276
Yield Strength - Minimum
65,000 psi
Temperature - Minimum
Not Rated
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 6 1/2 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews