FullyThreadedStud, 6-1/2", 2A, SS, A286

  • Mfr # STUD28612C104
  • Zoro # G422439782
product price: 
$
56.39
/ea

Key Features

End Type
Straight Cut
Material Quality Standards
ASTM A638
Temperature - Minimum
Not Rated
Standards
ASTM A638
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28612C104
Zoro #
G422439782
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Wire Rope Length
6 1/2 in
Thread Size
1/2"-13
Overall Length
6 1/2 in
Length
6 1/2 in

Details

End Type
Straight Cut
Item
Fully Threaded Stud
Material Quality Standards
ASTM A638
Temperature - Minimum
Not Rated
Standards
ASTM A638
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
A286
Dimensional Standards
ASME B1.1
Made in North America
Yes
Resistance Properties
High Temperature-Resistant
Removable
Yes
RoHS Compliant
Yes
Includes Nuts
No
Temperature - Maximum
Not Rated
Material
Stainless Steel
Thread Fit
2A
Tensile Strength
160,000 psi
Yield Strength - Minimum
120,000 psi
Rockwell Hardness
HRC24
Product Type
Continuous Thread Stud
Material Fabrication
Machined
Finish
Plain
REACH Compliant
Yes
Color
Silver
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 6 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews