Shop ZORO SELECT

FullyThreadedStud, 6", 2A, Ni Copper

  • Mfr # STUD71078C96
  • Zoro # G622438189

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Thread Type
Coarse
Material
Nickel Copper
Rockwell Hardness
HRB85
REACH Compliant
Yes
Wire Rope Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD71078C96
Zoro #
G622438189
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
6 in
Thread Size
7/8"-9
For Screw Size
7/8 in
Overall Length
6 in
Length
6 in

Details

Thread Type
Coarse
Material
Nickel Copper
Rockwell Hardness
HRB85
Item
Fully Threaded Stud
REACH Compliant
Yes
Material Grade/Class
Grade 405
Dimensional Standards
ASME B1.1
Resistance Properties
Chemical-Resistant
Made in North America
Yes
Material Fabrication
Machined
Yield Strength - Minimum
60,000 psi
Finish
Plain
Thread Fit
2A
End Type
Straight Cut
Material Quality Standards
ASTM B164
Includes Nuts
No
Color
Silver
Tensile Strength
85,000 psi
Removable
Yes
Temperature - Minimum
Not Rated
System of Measurement
Inch
Thread Direction
Right Hand
Temperature - Maximum
Not Rated
RoHS Compliant
Yes
Standards
ASTM B164
Product Type
Continuous Thread Stud
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size 7/8 In.-9, Overall Length 6 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.