FullyThreadedStud, 6", 2A, Si Brz

  • Mfr # STUD79801F96
  • Zoro # G822439092
product price: 
$
51.39
/ea

Key Features

REACH Compliant
Yes
For Screw Size
#1
Color
Silver
Material
Silicon Bronze
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD79801F96
Zoro #
G822439092
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#1
Overall Length
6 in
Thread Size
1"-14
Wire Rope Length
6 in
Length
6 in

Details

REACH Compliant
Yes
Color
Silver
Material
Silicon Bronze
Thread Type
Coarse
RoHS Compliant
Yes
Temperature - Maximum
Not Rated
Material Fabrication
Machined
Product Type
Continuous Thread Stud
Finish
Plain
Includes Nuts
No
Thread Fit
2A
Thread Direction
Right Hand
Temperature - Minimum
Not Rated
Yield Strength - Minimum
43,000 psi
Material Grade/Class
Not Graded
Made in North America
Yes
Resistance Properties
Salt Water-Resistant
Item
Fully Threaded Stud
System of Measurement
Inch
Tensile Strength
70,000 psi
Material Quality Standards
ASTM B98
Standards
ASTM B98
Dimensional Standards
ASME B1.1
End Type
Straight Cut
Removable
Yes
Rockwell Hardness
HRB75
Shell Material
Silicon Bronze
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 1 In.-14, Overall Length 6 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews