Shop ZORO SELECT

FullyThreadedStud, 6", 2A, Si Brz

  • Mfr # STUD79891F96
  • Zoro # G222438381

product price: 
$
14.79
/ea

Key Features

Tensile Strength
70,000 psi
Dimensional Standards
ASME B1.1
Standards
ASTM B98
System of Measurement
Inch
Material
Silicon Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD79891F96
Zoro #
G222438381
UPC #
-
Country of Origin
United States
Tensile Strength
70,000 psi
Dimensional Standards
ASME B1.1
Standards
ASTM B98
System of Measurement
Inch
Material
Silicon Bronze
RoHS Compliant
Yes
Thread Direction
Right Hand
Color
Silver
Yield Strength - Minimum
43,000 psi
Product Type
Continuous Thread Stud
Thread Fit
2A
Thread Type
Extra Fine
Made in North America
Yes
Item
Fully Threaded Stud
Temperature - Minimum
Not Rated
Resistance Properties
Salt Water-Resistant
Removable
Yes
Finish
Plain
Temperature - Maximum
Not Rated
End Type
Straight Cut
REACH Compliant
Yes
Rockwell Hardness
HRB75
Includes Nuts
No
Material Grade/Class
Not Graded
Material Fabrication
Machined
Material Quality Standards
ASTM B98
Shell Material
Silicon Bronze
Wire Color
Silver
Traction Material
Silicon Bronze

Dimensions

Thread Size
9/16"-18
For Screw Size
9/16 in
Wire Rope Length
6 in
Overall Length
6 in
Length
6 in

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 9/16 In.-18, Overall Length 6 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.