Shop ZORO SELECT

FullyThreadedStud, 6", 2A, SS, Alloy 20

  • Mfr # STUD62034F96
  • Zoro # G822438200

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Material Quality Standards
ASTM B473
Material
Stainless Steel
REACH Compliant
Yes
Material Grade/Class
Alloy 20
Rockwell Hardness
HRB95
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD62034F96
Zoro #
G822438200
UPC #
-
Country of Origin
United States
Material Quality Standards
ASTM B473
Material
Stainless Steel
REACH Compliant
Yes
Material Grade/Class
Alloy 20
Rockwell Hardness
HRB95
Made in North America
Yes
Includes Nuts
No
Dimensional Standards
ASME B1.1
Standards
ASTM B473
Tensile Strength
80,000 psi
Finish
Plain
Thread Fit
2A
Material Fabrication
Machined
Temperature - Maximum
Not Rated
Resistance Properties
Corrosion-Resistant
Removable
Yes
System of Measurement
Inch
Color
Silver
Thread Direction
Right Hand
Temperature - Minimum
Not Rated
Yield Strength - Minimum
35,000 psi
Product Type
Continuous Thread Stud
Item
Fully Threaded Stud
End Type
Straight Cut
Thread Type
Extra Fine
RoHS Compliant
No
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
3/4"-16
Wire Rope Length
6 in
For Screw Size
3/4 in
Overall Length
6 in
Length
6 in

Description

Fully Threaded Stud, Material Grade/Class Alloy 20, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-16, Overall Length 6 in, Tensile Strength 80,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.