FullyThreadedStud, 8", 2A, Si Brz

  • Mfr # STUD79858F128
  • Zoro # G122438160
product price: 
$
18.89
/ea

Key Features

Resistance Properties
Salt Water-Resistant
Material Fabrication
Machined
Thread Direction
Right Hand
For Screw Size
5/8 in
Dimensional Standards
ASME B1.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD79858F128
Zoro #
G122438160
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Thread Size
5/8"-18
Wire Rope Length
8 in
Overall Length
8 in
Length
8 in

Details

Resistance Properties
Salt Water-Resistant
Material Fabrication
Machined
Thread Direction
Right Hand
Dimensional Standards
ASME B1.1
Product Type
Continuous Thread Stud
REACH Compliant
Yes
System of Measurement
Inch
Finish
Plain
Thread Fit
2A
Made in North America
Yes
End Type
Straight Cut
Removable
Yes
Material Quality Standards
ASTM B98
Thread Type
Extra Fine
Material Grade/Class
Not Graded
Includes Nuts
No
Standards
ASTM B98
Material
Silicon Bronze
RoHS Compliant
Yes
Color
Silver
Temperature - Maximum
Not Rated
Tensile Strength
70,000 psi
Temperature - Minimum
Not Rated
Rockwell Hardness
HRB75
Item
Fully Threaded Stud
Yield Strength - Minimum
43,000 psi
Shell Material
Silicon Bronze
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 5/8 In.-18, Overall Length 8 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews