Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funl, Filter, Buchner, Fritted, C, 150mL, PK4

  • Mfr # 28400-1501

  • Zoro # G7807283


product price: $489.99
/pk 4, $122.50/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - Metric
15 mm
Stem Length - Metric
75 mm
Labware Capacity - Metric
150 mL
Capacity
150 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28400-1501
Zoro #
G7807283
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
75 mm
Stem Length
75 mm
Overall Height
120 mm
Pore Size
40 um
Stem Outside Diameter - Metric
15 mm

Details

Laboratory Funnel Type
Buchner
Stem OD - Metric
15 mm
Labware Capacity - Metric
150 mL
Capacity
150 mL
Item
Buchner Filtration Funnel
Stem OD
15 mm
Funnel Material
Borosilicate Glass
Color
Clear
Autoclavable
No
USP Specification
Type I
ASTM Specification
E438
Capacity - English
5.07 fl oz
Capacity - Metric
150 mL
Body Material
Glass
Product Type
Separatory Funnel
Basic Material
Glass

Description

Buchner Filtration Funnel, Basic Material Glass, Capacity - English 5.07 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 75 mm, Capacity - Metric 150 mL, Stem Outside Diameter - Metric 15 mm, ASTM Specification E438, Special Features Not Applicable, Pore Size 40 um, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.