Funl, Filter, Buchner, Fritted, C, 350mL, PK3
Mfr # 28400-3501
Zoro # G7935977
product price: $487.99
/pk 3, $162.66/ea
Free Shipping & Returns
Key Features
Laboratory Funnel Type
Buchner
Stem OD - Metric
20 mm
Stem Length - Metric
75 mm
Labware Capacity - Metric
350 mL
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28400-3501
Zoro #
G7935977
UPC #
-
Country of Origin
Mexico
Dimensions
Stem Length - Metric
75 mm
Stem Length
75 mm
Overall Height
150 mm
Stem Outside Diameter - Metric
20 mm
Pore Size
40 um
Details
Laboratory Funnel Type
Buchner
Stem OD - Metric
20 mm
Labware Capacity - Metric
350 mL
Color
Clear
Item
Buchner Filtration Funnel
Funnel Material
Borosilicate Glass
Capacity
350 mL
Stem OD
20 mm
Autoclavable
No
Basic Material
Glass
Capacity - English
11.83 fl oz
Body Material
Glass
ASTM Specification
E438
Product Type
Separatory Funnel
USP Specification
Type I
Capacity - Metric
350 mL
Description
Buchner Filtration Funnel, Basic Material Glass, Capacity - English 11.83 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 75 mm, Capacity - Metric 350 mL, Stem Outside Diameter - Metric 20 mm, ASTM Specification E438, Pore Size 40 um, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.