Zoro Homepage

Funl, Filter, Buchner, Fritted, M, 150mL, PK4

  • Mfr # 28400-1502

  • Zoro # G8065741


product price: $436.99
/pk 4, $109.25/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - Metric
15 mm
Stem Length - Metric
75 mm
Labware Capacity - Metric
150 mL
Stem Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28400-1502
Zoro #
G8065741
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
75 mm
Stem Length
75 mm
Overall Height
120 mm
Stem Outside Diameter - Metric
15 mm
Pore Size
10 um

Details

Laboratory Funnel Type
Buchner
Stem OD - Metric
15 mm
Labware Capacity - Metric
150 mL
Item
Buchner Filtration Funnel
Color
Clear
Capacity
150 mL
Stem OD
15 mm
Funnel Material
Borosilicate Glass
Autoclavable
No
Basic Material
Glass
Capacity - Metric
150 mL
Product Type
Separatory Funnel
Capacity - English
5.07 fl oz
ASTM Specification
E438
Body Material
Glass
USP Specification
Type I

Description

Buchner Filtration Funnel, Basic Material Glass, Capacity - English 5.07 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 75 mm, Capacity - Metric 150 mL, Stem Outside Diameter - Metric 15 mm, ASTM Specification E438, Special Features Not Applicable, Pore Size 10 um, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.