Funl, Filter, Buchner, Fritted, M, 600mL, PK3
Mfr # 28400-6002
Zoro # G8150737
product price: $569.99
/pk 3, $190.00/ea
Free Shipping & Returns
Key Features
Laboratory Funnel Type
Buchner
Stem OD - Metric
20 mm
Stem Length - Metric
100 mm
Labware Capacity - Metric
600 mL
Funnel Material
Borosilicate Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28400-6002
Zoro #
G8150737
UPC #
-
Country of Origin
Mexico
Dimensions
Stem Length - Metric
100 mm
Stem Length
100 mm
Overall Height
190 mm
Stem Outside Diameter - Metric
20 mm
Pore Size
10 um
Details
Laboratory Funnel Type
Buchner
Stem OD - Metric
20 mm
Labware Capacity - Metric
600 mL
Funnel Material
Borosilicate Glass
Item
Buchner Filtration Funnel
Stem OD
20 mm
Capacity
600 ml
Color
Clear
Autoclavable
No
USP Specification
Type I
Basic Material
Glass
Capacity - English
20.28 fl oz
ASTM Specification
E438
Body Material
Glass
Product Type
Separatory Funnel
Capacity - Metric
600 mL
Description
Buchner Filtration Funnel, Basic Material Glass, Capacity - English 20.28 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 100 mm, Capacity - Metric 600 mL, Stem Outside Diameter - Metric 20 mm, ASTM Specification E438, Pore Size 10 um, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.