Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funl, Filter, Buchner, Fritted, M, 60mL, PK6

  • Mfr # 28400-602

  • Zoro # G7956252


product price: $473.99
/pk 6, $79.00/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - Metric
10 mm
Stem Length - Metric
75 mm
Labware Capacity - Metric
60 mL
Stem Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28400-602
Zoro #
G7956252
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
75 mm
Stem Length
75 mm
Overall Height
120 mm
Stem Outside Diameter - Metric
10 mm
Pore Size
10 um
Funnel Maximum Outside Diameter - Metric
40 mm
Overall Height - Metric
50 mm

Details

Laboratory Funnel Type
Buchner
Stem OD - Metric
10 mm
Labware Capacity - Metric
60 mL
Stem OD
10 mm
Funnel Material
Borosilicate Glass
Color
Clear
Capacity
60 ml
Item
Buchner Filtration Funnel
Autoclavable
No
USP Specification
Type I
Body Material
Glass
Basic Material
Glass
Product Type
Separatory Funnel
ASTM Specification
E438
Capacity - English
2.03 fl oz
Capacity - Metric
60 mL

Description

Buchner Filtration Funnel, Basic Material Glass, Capacity - English 2.03 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 75 mm, Capacity - Metric 60 mL, Stem Outside Diameter - Metric 10 mm, Funnel Maximum Outside Diameter - Metric 40 mm, Overall Height - Metric 50 mm, ASTM Specification E438, Special Features Not Applicable, Pore Size 10 um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.