Zoro Homepage

Funnel, 1 L

  • Mfr # 4300-1000

  • Zoro # G3496727


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Special Features
Leakproof Screw Closure
Body Material
Polypropylene
Product Type
Separatory Funnel
Laboratory Funnel Type
Separatory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300-1000
Zoro #
G3496727
UPC #
-
Country of Origin
United States

Details

Item
Separatory Funnel
Autoclavable
Yes
Special Features
Leakproof Screw Closure
Body Material
Polypropylene
Product Type
Separatory Funnel
Laboratory Funnel Type
Separatory
Capacity - English
33.8 fl oz
Funnel Material
Polypropylene
Basic Material
Plastic
Stopcock Material
TFE
Capacity - Metric
1 L

Description

Separatory Funnel, Basic Material Plastic, Capacity - English 33.8 fl oz, Laboratory Funnel Type Separatory, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, USP Specification Not Applicable, Product Type Separatory Funnel, Capacity - Metric 1 L, Special Features Leakproof Screw Closure, Stopcock Material TFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.