Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 1000mL, Clear, 60mm Overall L

  • Mfr # KC29048T-1000

  • Zoro # G6643589


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem OD - Metric
4 mm
Stem Length - Metric
60 mm
Labware Capacity - Metric
1,000 mL
Stem Length Below Stopcock
60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC29048T-1000
Zoro #
G6643589
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - Metric
60 mm
Stem Length Below Stopcock
60mm
Overall Height
60mm
Stem Length
60mm
Stopcock Plug Size
4mm
Stem Outside Diameter - Metric
4 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - Metric
4 mm
Labware Capacity - Metric
1,000 mL
Stopcock Material
PTFE
Stem OD
4mm
Finish
matte
Labware Closure Material
Glass
Series
29048T
Capacity
1000mL
Shape
Pear
Funnel Material
Borosilicate Glass
Item
Funnel
For Use With
Liquids
Color
clear
Closure Material
Glass
Housing Material
Borosilicate Glass
Autoclavable
Yes
Includes Closure
Yes
USP Specification
Type I
Basic Material
Glass
Capacity - Metric
1 L
ASTM Specification
E1096, E438
Product Type
Separatory Funnel
Capacity - English
33.81 fl oz
Body Material
Glass

Description

Funnel, Basic Material Glass, Capacity - English 33.81 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 1 L, Stem Outside Diameter - Metric 4 mm, Includes Closure Yes, Closure Material Glass, ASTM Specification E1096, E438, Special Features Not Applicable, Stopcock Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.