Funnel, 100mL, 280mm H, 90mm L
Mfr # 6168-0003
Zoro # G8478106
product price: $184.99
/ea
Free Shipping & Returns
Key Features
For Use With
Liquids
Special Features
For General and Biological Applications
Funnel Material
Borosilicate Glass
Autoclavable
Yes
Closure Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6168-0003
Zoro #
G8478106
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Funnel Maximum Outside Diameter - Metric
47 mm
Details
For Use With
Liquids
Item
Funnel
Special Features
For General and Biological Applications
Funnel Material
Borosilicate Glass
Autoclavable
Yes
Closure Material
Glass
Product Type
Separatory Funnel
Body Material
Glass
Capacity - English
3.38 fl oz
Basic Material
Glass
Capacity - Metric
100 mL
Description
Funnel, Basic Material Glass, Capacity - English 3.38 fl oz, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, USP Specification Not Applicable, Product Type Separatory Funnel, Capacity - Metric 100 mL, Funnel Maximum Outside Diameter - Metric 47 mm, Closure Material Glass, Special Features For General and Biological Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.