
Funnel, 125 mL, PK2
Mfr # SF149-125
Zoro # G3516607
product price: $61.49
/pk 2, $30.75/eaKey Features
Laboratory Funnel Type
Separatory
Autoclavable
No
For Use With
Flasks
Funnel Material
Borosilicate Glass
Stopcock Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF149-125
Zoro #
G3516607
UPC #
-
Country of Origin
India
Dimensions
Funnel Top Inside Diameter - Metric
21 mm
Details
Laboratory Funnel Type
Separatory
Autoclavable
No
For Use With
Flasks
Item
Separatory Funnel
Funnel Material
Borosilicate Glass
Stopcock Material
PTFE
Special Features
Marking Spot and Large White Block Letters for Easy Identification of Capacity
Body Material
Glass
Capacity - English
4.22 fl oz
Capacity - Metric
125 mL
USP Specification
Type I
ASTM Specification
E1096, E675
Product Type
Separatory Funnel
Basic Material
Glass
Body Color
Clear
Description
Pack of two pear-shaped borosilicate glass funnels with 125ml capacity. Funnels feature a durable marking spot and large white block letters for easy identification of capacity, as per ASTM E1096. Included PTFE stopcocks are compliant with ASTM standard E675. Size 22 plastic stoppers also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.