Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 150mL

  • Mfr # F14609-0000

  • Zoro # G7819935


product price: $26.39
/ea

Key Features

For Use With
Vac-Ring Filter Seal (H38959-0000)
Laboratory Funnel Type
Buchner
Shape
Funnel
Stem Length - English
2.375 in
Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F14609-0000
Zoro #
G7819935
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.375 in
Overall Height
51mm rim to plate height
Stem Length - Metric
60 mm
Labware Height - Metric
14 cm
Labware Height - English
5.5 in
Funnel Top Inside Diameter - Metric
76 mm
Overall Height - Metric
14 cm
Stem Outside Diameter - Metric
1.7 cm
Funnel Maximum Outside Diameter - Metric
8.1 cm

Details

Item
Funnel
For Use With
Vac-Ring Filter Seal (H38959-0000)
Laboratory Funnel Type
Buchner
Shape
Funnel
Angle
Vertical
Labware Capacity - English
5.07 oz
Labware Basic Material
Plastic
Labware Capacity - Metric
150 mL
Funnel Max OD
3.19 in
Finish
Unfinished
Funnel Top ID
3 in
Stem OD - Metric
0.8cm to 1.7cm
Labware Body Color
White
Capacity
150mL
Autoclavable
No
Funnel Material
HDPE
Stem OD - English
0.31 in to 0.62 in
Labware Clarity
Colored
Includes Closure
No
Labware Body Material
HDPE
Special Features
Can be Used with or Without Filter Paper, For use Below 52 Degrees C (125 Degrees F)
Product Type
Buchner Funnel
Capacity - Metric
150 mL
Clarity
Colored
Capacity - English
5.07 fl oz
Body Color
White
Body Material
HDPE
Basic Material
Plastic

Description

Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 76 mm, Capacity - English 5.07 fl oz, Laboratory Funnel Type Buchner, Body Material HDPE, Funnel Material HDPE, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, For Use With Vac-Ring Filter Seal (H38959-0000), Stem Length - Metric 60 mm, Capacity - Metric 150 mL, Stem Outside Diameter - Metric 1.7 cm, Funnel Maximum Outside Diameter - Metric 8.1 cm, Includes Closure No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.