Funnel, 165 mm H, PK10
Mfr # 0628653
Zoro # G110087707
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
Key Features
Laboratory Funnel Type
Powder
Autoclavable
No
For Use With
Granules, Powders
Funnel Material
HDPE
Basic Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0628653
Zoro #
G110087707
UPC #
-
Country of Origin
United Kingdom
Dimensions
Funnel Maximum Outside Diameter - Metric
200 mm
Stem Outside Diameter - Metric
40 mm
Overall Height - Metric
165 mm
Details
Laboratory Funnel Type
Powder
Autoclavable
No
For Use With
Granules, Powders
Funnel Material
HDPE
Item
Powder Funnel
Basic Material
Plastic
Body Color
Silver
Product Type
Funnel
Body Material
HDPE
Description
Powder Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric Not Applicable, Capacity - English Not Applicable, Laboratory Funnel Type Powder, Body Material HDPE, Funnel Material HDPE, Autoclavable No, Body Color Silver, USP Specification Not Applicable, Product Type Funnel, For Use With Granules, Powders, Stem Length - Metric Not Applicable, Capacity - Metric Not Applicable, Stem Outside Diameter - Metric 40 mm, Funnel Maximum Outside Diameter - Metric 200 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.