Zoro Homepage

Funnel, 165 mm H, PK10

  • Mfr # 0628654

  • Zoro # G810087700


product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Powder
For Use With
Granules, Powders
Autoclavable
No
Funnel Material
HDPE
Product Type
Funnel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628654
Zoro #
G810087700
UPC #
-
Country of Origin
United Kingdom

Dimensions

Stem Outside Diameter - Metric
40 mm
Overall Height - Metric
165 mm
Funnel Maximum Outside Diameter - Metric
200 mm

Details

Laboratory Funnel Type
Powder
For Use With
Granules, Powders
Autoclavable
No
Item
Powder Funnel
Funnel Material
HDPE
Product Type
Funnel
Body Material
HDPE
Body Color
White
Basic Material
Plastic

Description

Powder Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric Not Applicable, Capacity - English Not Applicable, Laboratory Funnel Type Powder, Body Material HDPE, Funnel Material HDPE, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Granules, Powders, Stem Length - Metric Not Applicable, Capacity - Metric Not Applicable, Stem Outside Diameter - Metric 40 mm, Funnel Maximum Outside Diameter - Metric 200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.