Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 188mL, Stainless Steel

  • Mfr # 84740

  • Zoro # G4651622


product price: $74.35
/ea

Key Features

Housing Material
Stainless Steel
Funnel Top ID
4.125 in
Funnel Material
Stainless Steel
Capacity
188mL
Stem Length - Metric
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84740
Zoro #
G4651622
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - Metric
38 mm
Stem Length - English
1.5 in
Funnel Top Inside Diameter - Metric
104.7 mm

Details

Item
Funnel
Housing Material
Stainless Steel
Funnel Top ID
4.125 in
Funnel Material
Stainless Steel
Capacity
188mL
Autoclavable
Yes
Labware Capacity - English
6.4 oz
Labware Capacity - Metric
188.5 mL
Labware Basic Material
Metal
Capacity - English
6.4 fl oz
Product Type
Funnel
Capacity - Metric
188.5 mL
Basic Material
Metal
Body Material
Stainless Steel

Description

Funnel, Basic Material Metal, Funnel Top Inside Diameter - Metric 104.7 mm, Capacity - English 6.4 fl oz, Body Material Stainless Steel, Funnel Material Stainless Steel, Autoclavable Yes, USP Specification Not Applicable, Product Type Funnel, Stem Length - Metric 38 mm, Capacity - Metric 188.5 mL, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.