Zoro Homepage

Funnel, 1892mL, Stainless Steel

  • Mfr # 84780

  • Zoro # G4675815


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Overall Height
22.2cm
Housing Material
Stainless Steel
Capacity
1892mL
Funnel Top ID
21.3 cm
Funnel Top Inside Diameter - Metric
213 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84780
Zoro #
G4675815
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22.2cm
Funnel Top Inside Diameter - Metric
213 mm

Details

Item
Funnel
Housing Material
Stainless Steel
Capacity
1892mL
Funnel Top ID
21.3 cm
Autoclavable
No
Product Type
Funnel
Body Material
Stainless Steel

Description

Funnel, Funnel Top Inside Diameter - Metric 213 mm, Body Material Stainless Steel, Autoclavable No, USP Specification Not Applicable, Product Type Funnel, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.