Zoro Homepage

Funnel , 20 mm Dia, 15 mL, PK2

  • Mfr # BF256-15C

  • Zoro # G3484163


product price: $31.29
/pk 2, $15.65/ea

Key Features

Laboratory Funnel Type
Buchner
Special Features
Beaded Rim, Fritted Disc
Autoclavable
No
Funnel Material
Borosilicate Glass
For Use With
Flasks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF256-15C
Zoro #
G3484163
UPC #
-
Country of Origin
India

Dimensions

Funnel Top Inside Diameter - Metric
20 mm
Pore Size
40 um
Stem Outside Diameter - Metric
8 mm

Details

Laboratory Funnel Type
Buchner
Special Features
Beaded Rim, Fritted Disc
Autoclavable
No
Funnel Material
Borosilicate Glass
For Use With
Flasks
Item
Buchner Funnel with Fritted Disc
USP Specification
Type I
Capacity - English
0.5 fl oz
Product Type
Separatory Funnel
Body Material
Glass
Basic Material
Glass
Capacity - Metric
15 mL
Body Color
Clear

Description

Pack of 2 Buchner funnels with 15ml capacity. Crafted from thick-walled borosilicate glass, each funnel includes a 20mm fritted disc with coarse porosity. Funnel rims are beaded. Porosity of Course(C) is 40- 60 Microns, Porosity of Fine (F) is 5-15 Microns, Porosity of Medium (M) is 15-40 Microns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.