
Funnel , 20 mm Dia, 15 mL, PK2
Mfr # BF256-15F
Zoro # G3545553
product price: $26.45
/pk 2, $13.23/eaKey Features
Laboratory Funnel Type
Buchner
Autoclavable
No
Funnel Material
Borosilicate Glass
Special Features
Beaded Rim, Fritted Disc
For Use With
Flasks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF256-15F
Zoro #
G3545553
UPC #
-
Country of Origin
India
Dimensions
Funnel Top Inside Diameter - Metric
20 mm
Stem Outside Diameter - Metric
8 mm
Pore Size
5 um
Details
Laboratory Funnel Type
Buchner
Autoclavable
No
Funnel Material
Borosilicate Glass
Special Features
Beaded Rim, Fritted Disc
Item
Buchner Funnel with Fritted Disc
For Use With
Flasks
Capacity - English
0.5 fl oz
USP Specification
Type I
Basic Material
Glass
Capacity - Metric
15 mL
Body Material
Glass
Product Type
Separatory Funnel
Body Color
Clear
Description
Pack of 2 Buchner funnels with 15ml capacity. Crafted from thick-walled borosilicate glass, each funnel includes a 20mm fritted disc with fine porosity. Funnel rims are beaded. Porosity of Course(C) is 40- 60 Microns, Porosity of Fine (F) is 5-15 Microns, Porosity of Medium (M) is 15-40 Microns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.